Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-12
- Zoro # G325065866
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Lubrication Method
Embedded
Bore Diameter
6 mm
Closure
Open
For Environment
Food and Beverage
Outside Diameter
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-12
- Zoro #
- G325065866
- UPC #
- 197666352434
- Country of Origin
- United States
- Lubrication Method
- Embedded
- Closure
- Open
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- Item
- Sleeve Bearing
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
Dimensions
- Bore Diameter
- 6 mm
- Outside Diameter
- 9 mm
- Overall Length
- 4 mm
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.