Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-140
- Zoro # G325065897
product price:Â
$
75.85
/ea
Key Features
Lubricant Material
Self Lubricated
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Maximum Temperature
220 Degrees F
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-140
- Zoro #
- G325065897
- UPC #
- 197666353714
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 50 mm
- Bore Diameter
- 40 mm
- Overall Length
- 35 mm
Details
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.