Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-104
- Zoro # G025066255
product price:Â
$
11.09
/ea
Key Features
Closure
Open
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Plain Bearing Material
Bronze
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-104
- Zoro #
- G025066255
- UPC #
- 197666353356
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 22 mm
- Overall Length
- 18 mm
- Outside Diameter
- 27 mm
Details
- Item
- Sleeve Bearing
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 27 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.