Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-98
- Zoro # G525066366
product price:Â
$
17.99
/ea
Key Features
Bore Diameter
20 mm
Color
Bronze
Plain Bearing Material
Bronze
System of Measurement
Metric
Material Grade
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-98
- Zoro #
- G525066366
- UPC #
- 197666353295
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Overall Length
- 30 mm
- Outside Diameter
- 25 mm
Details
- Color
- Bronze
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 25 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.