Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-219
- Zoro # G625065948
product price:Â
$
13.05
/ea
Key Features
Bore Diameter
20 mm
Lubrication Type
Self Lubricating
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-219
- Zoro #
- G625065948
- UPC #
- 197666354506
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 26 mm
- Overall Length
- 16 mm
Details
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Color
- Bronze
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.