Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-177
- Zoro # G325065941
product price:Â
$
9.55
/ea
Sold in multiples of 2 for
$19.10
Key Features
Outside Diameter
16 mm
Bore Diameter
10 mm
Load Direction
Radial
Lubricant Material
Self Lubricated
Flange Type
Single Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-177
- Zoro #
- G325065941
- UPC #
- 197666354087
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 16 mm
- Bore Diameter
- 10 mm
- Overall Length
- 10 mm
Details
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Color
- Bronze
- For Environment
- Food and Beverage
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.