Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-139
- Zoro # G825066417
product price:Â
$
68.45
/ea
Key Features
Load Direction
Radial
Material Grade
SAE 841
Plain Bearing Material
Bronze
Closure
Open
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-139
- Zoro #
- G825066417
- UPC #
- 197666353707
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 50 mm
- Overall Length
- 30 mm
- Bore Diameter
- 40 mm
Details
- Load Direction
- Radial
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- For Environment
- Food and Beverage
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.