Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-31
- Zoro # G625065917
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
System of Measurement
Metric
Maximum PV
50,000 lb/sq in-fpm
Closure
Open
Outside Diameter
12 mm
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-31
- Zoro #
- G625065917
- UPC #
- 197666352625
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 12 mm
- Overall Length
- 16 mm
- Bore Diameter
- 8 mm
Details
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Load Direction
- Radial
- Flange Type
- Non-Flanged
- Material Group
- Metallic
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.