Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-112
- Zoro # G225065874
product price:Â
$
12.65
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Closure
Open
For Environment
Food and Beverage
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-112
- Zoro #
- G225065874
- UPC #
- 197666353431
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 25 mm
- Outside Diameter
- 30 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- For Environment
- Food and Beverage
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 30 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.