Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-65
- Zoro # G625066211
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Closure
Open
Outside Diameter
20 mm
Plain Bearing Material
Bronze
Load Direction
Radial
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-65
- Zoro #
- G625066211
- UPC #
- 197666352960
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 20 mm
- Bore Diameter
- 14 mm
- Overall Length
- 10 mm
Details
- Closure
- Open
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.