Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 5 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-8
- Zoro # G125066001
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Minimum Temperature
10 Degrees F
Load Direction
Radial
Maximum PV
50,000 lb/sq in-fpm
Overall Length
5 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-8
- Zoro #
- G125066001
- UPC #
- 197666352397
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 mm
- Bore Diameter
- 5 mm
- Outside Diameter
- 8 mm
Details
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 5 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 8 mm, Overall Length 5 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.