Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-228
- Zoro # G025065883
product price:Â
$
40.99
/ea
Key Features
Plain Bearing Material
Bronze
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Closure
Open
Overall Length
20 mm
Flange Type
Single Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-228
- Zoro #
- G025065883
- UPC #
- 197666354599
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 32 mm
Details
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Closure
- Open
- Flange Type
- Single Flange
- Color
- Bronze
- Load Direction
- Radial
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.