Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-106
- Zoro # G025065951
product price:Â
$
14.59
/ea
Key Features
Material Grade
SAE 841
Bore Diameter
22 mm
Maximum PV
50,000 lb/sq in-fpm
Lubricant Material
Self Lubricated
Outside Diameter
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-106
- Zoro #
- G025065951
- UPC #
- 197666353370
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 22 mm
- Outside Diameter
- 27 mm
- Overall Length
- 28 mm
Details
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Color
- Bronze
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Material Group
- Metallic
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 27 mm, Overall Length 28 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.