Sleeve Bearing, 3 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-1
- Zoro # G125066278
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Color
Bronze
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Closure
Open
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-1
- Zoro #
- G125066278
- UPC #
- 197666352328
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 mm
- Outside Diameter
- 6 mm
- Bore Diameter
- 3 mm
Details
- Color
- Bronze
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
Description
Sleeve Bearing, Bore Diameter 3 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 6 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.