Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-13
- Zoro # G825066066
product price:Â
$
6.15
/ea
Key Features
Material Grade
SAE 841
Flange Type
Non-Flanged
Bore Diameter
6 mm
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-13
- Zoro #
- G825066066
- UPC #
- 197666352441
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 6 mm
- Overall Length
- 6 mm
- Outside Diameter
- 9 mm
Details
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.