Sleeve Bearing, 3 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-153
- Zoro # G325066375
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Minimum Temperature
10 Degrees F
System of Measurement
Metric
Material Group
Metallic
Flange Type
Single Flange
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-153
- Zoro #
- G325066375
- UPC #
- 197666353844
- Country of Origin
- United States
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Material Group
- Metallic
- Flange Type
- Single Flange
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Closure
- Open
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
Dimensions
- Overall Length
- 6 mm
- Bore Diameter
- 3 mm
- Outside Diameter
- 6 mm
Description
Sleeve Bearing, Bore Diameter 3 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 6 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.