Sleeve Bearing, 30 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-127
- Zoro # G325066313
product price:Â
$
19.55
/ea
Key Features
Lubricant Material
Self Lubricated
Minimum Temperature
10 Degrees F
Plain Bearing Material
Bronze
Load Direction
Radial
Overall Length
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-127
- Zoro #
- G325066313
- UPC #
- 197666353585
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 mm
- Outside Diameter
- 38 mm
- Bore Diameter
- 30 mm
Details
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Closure
- Open
- Material Group
- Metallic
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 30 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 38 mm, Overall Length 24 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.