Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-171
- Zoro # G925065921
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Closure
Open
Load Direction
Radial
Flange Type
Single Flange
System of Measurement
Metric
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-171
- Zoro #
- G925065921
- UPC #
- 197666354025
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 mm
- Outside Diameter
- 13 mm
- Bore Diameter
- 10 mm
Details
- Closure
- Open
- Load Direction
- Radial
- Flange Type
- Single Flange
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Material Group
- Metallic
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 13 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.