Sleeve Bearing, 30 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-231
- Zoro # G625065863
product price:Â
$
28.85
/ea
Key Features
Maximum Temperature
220 Degrees F
Closure
Open
Minimum Temperature
10 Degrees F
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-231
- Zoro #
- G625065863
- UPC #
- 197666354629
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Outside Diameter
- 38 mm
- Bore Diameter
- 30 mm
Details
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Flange Type
- Single Flange
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 30 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 38 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.