Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-58
- Zoro # G125065875
product price:Â
$
12.89
/ea
Key Features
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Plain Bearing Material
Bronze
For Environment
Food and Beverage
Bore Diameter
12 mm
Overall Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-58
- Zoro #
- G125065875
- UPC #
- 197666352892
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 12 mm
- Overall Length
- 12 mm
- Outside Diameter
- 18 mm
Details
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Closure
- Open
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Material Group
- Metallic
- Color
- Bronze
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.