Sleeve Bearing, 32 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-129
- Zoro # G725065862
product price:Â
$
19.55
/ea
Key Features
Overall Length
20 mm
Lubricant Material
Self Lubricated
Maximum Temperature
220 Degrees F
Standards
SAE 841, USDA H-1
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-129
- Zoro #
- G725065862
- UPC #
- 197666353608
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Bore Diameter
- 32 mm
- Outside Diameter
- 40 mm
Details
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Color
- Bronze
- Flange Type
- Non-Flanged
- Closure
- Open
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 32 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 40 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.