Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-33
- Zoro # G525065956
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Color
Bronze
Overall Length
8 mm
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
System of Measurement
Metric
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-33
- Zoro #
- G525065956
- UPC #
- 197666352649
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 mm
- Bore Diameter
- 8 mm
- Outside Diameter
- 14 mm
Details
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.