Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-138
- Zoro # G025066057
product price:Â
$
35.65
/ea
Key Features
Outside Diameter
50 mm
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Maximum Temperature
220 Degrees F
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-138
- Zoro #
- G025066057
- UPC #
- 197666353691
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 50 mm
- Bore Diameter
- 40 mm
- Overall Length
- 25 mm
Details
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Closure
- Open
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.