SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-3
- Zoro # G125066193
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Color
Bronze
Closure
Open
Bearing Lubrication
Maintenance-Free
Material Grade
SAE 841
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-3
- Zoro #
- G125066193
- UPC #
- 197666354728
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/4 in
- Outside Diameter
- 1/2 in
- Bore Diameter
- 3/8 in
Details
- Color
- Bronze
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- System of Measurement
- Inch
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.