Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-40
- Zoro # G925065945
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
System of Measurement
Metric
Maximum PV
50,000 lb/sq in-fpm
Bearing Lubrication
Maintenance-Free
Lubrication Method
Embedded
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-40
- Zoro #
- G925065945
- UPC #
- 197666352717
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 14 mm
- Bore Diameter
- 10 mm
- Overall Length
- 10 mm
Details
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Color
- Bronze
- Closure
- Open
- Flange Type
- Non-Flanged
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.