Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-88
- Zoro # G825066318
product price:Â
$
31.45
/ea
Key Features
Bore Diameter
18 mm
Plain Bearing Material
Bronze
For Environment
Food and Beverage
Overall Length
22 mm
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-88
- Zoro #
- G825066318
- UPC #
- 197666353196
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 18 mm
- Overall Length
- 22 mm
- Outside Diameter
- 25 mm
Details
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 25 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.