Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-91
- Zoro # G725066012
product price:Â
$
14.89
/ea
Key Features
Flange Type
Non-Flanged
Maximum PV
50,000 lb/sq in-fpm
For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-91
- Zoro #
- G725066012
- UPC #
- 197666353226
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 24 mm
- Overall Length
- 20 mm
- Bore Diameter
- 20 mm
Details
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.