Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-141
- Zoro # G525066182
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
40 mm
Material Group
Metallic
Plain Bearing Material
Bronze
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-141
- Zoro #
- G525066182
- UPC #
- 197666353721
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 50 mm
Details
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Closure
- Open
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.