Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-151
- Zoro # G425065957
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
10 Degrees F
Load Direction
Radial
Material Group
Metallic
Lubrication Method
Embedded
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-151
- Zoro #
- G425065957
- UPC #
- 197666353820
- Country of Origin
- United States
Dimensions
- Overall Length
- 63 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 60 mm
Details
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Closure
- Open
- For Environment
- Food and Beverage
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 63 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.