Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-236
- Zoro # G925066393
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
50 mm
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-236
- Zoro #
- G925066393
- UPC #
- 197666354674
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 50 mm
- Outside Diameter
- 60 mm
- Overall Length
- 35 mm
Details
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Color
- Bronze
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.