Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-154
- Zoro # G625066204
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Maximum PV
50,000 lb/sq in-fpm
Overall Length
6 mm
Lubrication Type
Self Lubricating
Material Grade
SAE 841
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-154
- Zoro #
- G625066204
- UPC #
- 197666353851
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 mm
- Bore Diameter
- 6 mm
- Outside Diameter
- 9 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Single Flange
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.