Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 30 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-233
- Zoro # G925066195
product price:Â
$
29.59
/ea
Key Features
Flange Type
Single Flange
Lubricant Material
Self Lubricated
Standards
SAE 841, USDA H-1
Load Direction
Radial
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-233
- Zoro #
- G925066195
- UPC #
- 197666354643
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 38 mm
- Overall Length
- 30 mm
- Bore Diameter
- 30 mm
Details
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
Description
Sleeve Bearing, Bore Diameter 30 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 38 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.