Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-237
- Zoro # G925066027
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Flange Type
Single Flange
For Environment
Food and Beverage
Lubricant Material
Self Lubricated
Outside Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-237
- Zoro #
- G925066027
- UPC #
- 197666354681
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 60 mm
- Overall Length
- 40 mm
- Bore Diameter
- 50 mm
Details
- Color
- Bronze
- Flange Type
- Single Flange
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 40 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.