Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-150
- Zoro # G525065963
product price:Â
$
84.59
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Material Group
Metallic
Bore Diameter
50 mm
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-150
- Zoro #
- G525065963
- UPC #
- 197666353813
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 50 mm
- Overall Length
- 50 mm
- Outside Diameter
- 60 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Closure
- Open
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.