Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-82
- Zoro # G725066234
product price:Â
$
15.79
/ea
Key Features
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
System of Measurement
Metric
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-82
- Zoro #
- G725066234
- UPC #
- 197666353134
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 16 mm
- Overall Length
- 16 mm
Details
- Item
- Sleeve Bearing
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Closure
- Open
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.