Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-202
- Zoro # G625066327
product price:Â
$
9.09
/ea
Sold in multiples of 2 for
$18.18
Key Features
Outside Diameter
20 mm
Load Direction
Radial
Standards
SAE 841, USDA H-1
Lubrication Type
Self Lubricating
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-202
- Zoro #
- G625066327
- UPC #
- 197666354339
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 20 mm
- Bore Diameter
- 16 mm
- Overall Length
- 12 mm
Details
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Color
- Bronze
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.