Sleeve Bearing, 4 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-4
- Zoro # G625065993
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Lubricant Material
Self Lubricated
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Bore Diameter
4 mm
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-4
- Zoro #
- G625065993
- UPC #
- 197666352359
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 4 mm
- Overall Length
- 8 mm
- Outside Diameter
- 7 mm
Details
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- System of Measurement
- Metric
- Closure
- Open
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- For Environment
- Food and Beverage
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 4 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 7 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.