SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-10
- Zoro # G825066257
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Overall Length
5/8 in
Lubrication Method
Embedded
Flange Type
Non-Flanged
Standards
ASTM B438, MIL-B-5687, MIL-L-15016
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-10
- Zoro #
- G825066257
- UPC #
- 197666354797
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Bore Diameter
- 1/2 in
- Outside Diameter
- 5/8 in
Details
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Inch
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Material Grade
- SAE 841
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Closure
- Open
- Item
- Sleeve Bearing
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.