Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-29
- Zoro # G325065927
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Maximum Temperature
220 Degrees F
Overall Length
8 mm
Flange Type
Non-Flanged
For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-29
- Zoro #
- G325065927
- UPC #
- 197666352601
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 mm
- Outside Diameter
- 12 mm
- Bore Diameter
- 8 mm
Details
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Color
- Bronze
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.