Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 40 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-142
- Zoro # G425066299
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Maximum PV
50,000 lb/sq in-fpm
For Environment
Food and Beverage
Lubrication Method
Embedded
Plain Bearing Material
Bronze
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-142
- Zoro #
- G425066299
- UPC #
- 197666353738
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 50 mm
- Bore Diameter
- 40 mm
- Overall Length
- 60 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 40 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 50 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.