SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-6
- Zoro # G125065967
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Flange Type
Non-Flanged
Overall Length
3/4 in
Maximum Temperature
220 Degrees F
Series
Mil. Spec Lubricated Bronze Sleeve Bearings
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-6
- Zoro #
- G125065967
- UPC #
- 197666354759
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Bore Diameter
- 3/8 in
- Outside Diameter
- 1/2 in
Details
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Inch
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.