SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-11
- Zoro # G025065890
product price:Â
$
8.85
/ea
Sold in multiples of 2 for
$17.70
Key Features
Maximum Temperature
220 Degrees F
Bore Diameter
1/2 in
System of Measurement
Inch
Series
Mil. Spec Lubricated Bronze Sleeve Bearings
Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-11
- Zoro #
- G025065890
- UPC #
- 197666354803
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 5/8 in
- Overall Length
- 3/4 in
Details
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Inch
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Load Direction
- Radial
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.