Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-160
- Zoro # G325065989
product price:Â
$
9.85
/ea
Key Features
Color
Bronze
Material Grade
SAE 841
Maximum Temperature
220 Degrees F
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-160
- Zoro #
- G325065989
- UPC #
- 197666353912
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 10 mm
- Overall Length
- 14 mm
- Bore Diameter
- 6 mm
Details
- Color
- Bronze
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Plain Bearing Material
- Bronze
- Flange Type
- Single Flange
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.