SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-20
- Zoro # G725066029
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Flange Diameter
0.875 in
Load Direction
Radial
Lubrication Type
Self Lubricating
System of Measurement
Inch
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-20
- Zoro #
- G725066029
- UPC #
- 197666354896
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 0.875 in
- Bore Diameter
- 1/2 in
- Overall Length
- 3/8 in
- Outside Diameter
- 5/8 in
Details
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- System of Measurement
- Inch
- Maximum Temperature
- 220 Degrees F
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter 0.875 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.