Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-70
- Zoro # G225066154
product price:Â
$
18.65
/ea
Key Features
Load Direction
Radial
Maximum PV
50,000 lb/sq in-fpm
Material Group
Metallic
Standards
SAE 841, USDA H-1
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-70
- Zoro #
- G225066154
- UPC #
- 197666353011
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 14 mm
- Outside Diameter
- 20 mm
- Overall Length
- 22 mm
Details
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.