SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-21
- Zoro # G225065973
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Flange Diameter
0.875 in
Outside Diameter
5/8 in
Flange Type
Single Flange
Lubricant Material
Self Lubricated
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-21
- Zoro #
- G225065973
- UPC #
- 197666354902
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 0.875 in
- Outside Diameter
- 5/8 in
- Bore Diameter
- 1/2 in
- Overall Length
- 1/2 in
Details
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- System of Measurement
- Inch
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter 0.875 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.