Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-92
- Zoro # G725066272
product price:Â
$
15.69
/ea
Key Features
Material Grade
SAE 841
System of Measurement
Metric
For Environment
Food and Beverage
Outside Diameter
24 mm
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-92
- Zoro #
- G725066272
- UPC #
- 197666353233
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 24 mm
- Overall Length
- 25 mm
- Bore Diameter
- 20 mm
Details
- Material Grade
- SAE 841
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Color
- Bronze
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.