SS, Straight, 1/2"SocketxSocket
- Mfr # ZUSA-PF-22997
- Zoro # G222969199
product price:Â
$
21.89
/ea
Key Features
Wire Rope Length
1 35/64 in
Fitting Side B Nominal Pipe Size
1/2 in
Color
Silver
Includes Seal
No
Fitting Side A Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22997
- Zoro #
- G222969199
- UPC #
- 00197666228524
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 35/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 35/64 in
- Length
- 1 35/64 in
Details
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Type
- Socket
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Socket
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.