Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22813
- Zoro # G622967580
product price:Â
$
89.29
/ea
Key Features
Fitting Side A Nominal Pipe Size
1 1/2 in
Side A Thread Type
BSPP
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22813
- Zoro #
- G622967580
- UPC #
- 00197666236390
- Country of Origin
- China
- Side A Thread Type
- BSPP
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Specific Fitting Shape
- Straight
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 3/64 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1 1/2"-11
- Hex Size
- 1 63/64 in
- Overall Length
- 2 3/64 in
- Length
- 2 3/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.