Shop USA INDUSTRIALS

Stainless Steel, x

  • Mfr # ZUSA-PF-22831
  • Zoro # G422969258

product price: 
$
63.49
/ea

Key Features

Fitting Side A Gender
Male
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22831
Zoro #
G422969258
UPC #
00197666236567
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11.5
Fitting Thread Size A
1 1/2"-11
Hex Size
1 63/64 in
Wire Rope Length
2 9/64 in
Overall Length
2 9/64 in
Length
2 9/64 in

Details

Fitting Side A Gender
Male
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11
Specific Fitting Shape
Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
150 psi
Class
Class 150
Side B Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
None
Fitting Side B Gender
Male
Item
Metal Pipe Straight
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.